GN Netcom 01-0247 Binaural Headset | Graybar Store
GN Netcom - Binaural Headset - 01-0247
+ / - Hover over image to Zoom
Other Views

    Binaural Headset

    Manufacturer: GN Netcom
    Manufacturer #: 01-0247
    SKU: 99714435
    $118.77
    Checking Pricing
         
    Headset Type:Corded
    Style:Over-the-Head
    Additional Features:Flexible; Light Weight; Stylish
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 01-0247
    • Style Over-the-Head
    • Additional Features Flexible; Light Weight; Stylish
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Jabra® Binaural Headset, Headset Type: Corded, Style: Over the Head