Preformed Line Products BG-2115 Big-Grip Dead-End | Graybar Store
Preformed Line Products - Big-Grip Dead-End - BG-2115
+ / - Hover over image to Zoom
Other Views

    Big-Grip Dead-End

    Manufacturer: Preformed Line Products
    Manufacturer #: BG-2115
    SKU: 88202858
    $15.59
    Checking Pricing
         
    Strand Size:1/2 in.
    Color Code:Blue
    Length:49 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # BG-2115
    • Type Dead-End
    • Color Code Blue
    • Length 49 in.
    • Strand Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Big-Grip Dead-End, Length: 49 in, Strand Size: 1/2 in, Color Code: Blue