Ideal Industries 35-053 Big Foot™ Ratcheting Cable Cutter | Graybar Store
Ideal Industries - Big Foot™ Ratcheting Cable Cutter - 35-053
+ / - Hover over image to Zoom
Other Views

    Big Foot™ Ratcheting Cable Cutter

    Manufacturer: Ideal Industries
    Manufacturer #: 35-053
    SKU: 91008940
    $374.16
    Checking Pricing
         
    Tool Application:Hard-Drawn Copper, Aluminum
    Capacity:750 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-053
    • Capacity 750 kcmil
    • Tool Application Hard-Drawn Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Big Foot™ ratcheting cable cutter cuts 750 kcmil and smaller hard-drawn copper and aluminum cables.
    BigFoot Ratcheting Cable Cutter:
    • Comfort-Grip Handle
    • Cable Size: 750 KCMIL (MCM)
    • Maximum Jaw Opening: 2 IN
    • For Cutting 750 KCMIL (MCM) And Smaller Hard-Drawn Copper And Aluminum Cables
    • Not For Cutting Steel Or ACSR