GE Lighting F50BXSPX35RS10PK BIAXIAL LAMP | Graybar Store
GE Lighting - BIAXIAL LAMP - F50BXSPX35RS10PK
+ / - Hover over image to Zoom
Other Views

    BIAXIAL LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F50BXSPX35RS10PK
    SKU: 91030642
    $17.84
    Checking Pricing
         
    Color Temperature (Kelvin):3500
    Initial Lumens:4000
    Packaging:40 Per Case
    Rated Life (Hour):20000
    Wattage:50
    Alternate Manufacturer Part No.:20899
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F50BXSPX35RS10PK
    • Alternate Manufacturer Part No. 20899
    • Base Type 2G11
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 4000
    Product Overview:
    GE Biax® T5 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse