GE Lighting F27BXSPX41RS10PK BIAX LAMP | Graybar Store
GE Lighting - BIAX LAMP - F27BXSPX41RS10PK
+ / - Hover over image to Zoom
Other Views

    BIAX LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F27BXSPX41RS10PK
    SKU: 88311232
    $17.12
    Checking Pricing
         
    Wattage:27
    Rated Life (Hour):12000
    Initial Lumens:1800
    Color Temperature (Kelvin):4100
    Packaging:40 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F27BXSPX41RS10PK
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 1800
    Product Overview:
    GE Biax® T5 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse