Panduit BPC750-6 Bi-Metallic Pin Connector | Graybar Store
Panduit - Bi-Metallic Pin Connector - BPC750-6
+ / - Hover over image to Zoom
Other Views

    Bi-Metallic Pin Connector

    Manufacturer: Panduit
    Manufacturer #: BPC750-6
    SKU: 88197180
    $48.25
    Checking Pricing
         
    Wire Size:500 (Copper Pigtail) kcmil, 750 (Aluminum Conductor) kcmil
    Length:4.9 in.
    Use With:Aluminum; Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BPC750-6
    • Length 4.9 in.
    • Materials Tin-Plated Aluminum
    • Wire Size 500 (Copper Pigtail) kcmil, 750 (Aluminum Conductor) kcmil
    Product Overview:
    BPC Bi-Metallic Pin Connector, Wire Size: 500 (Copper Pigtail) kcmil; 750 (Aluminum Conductor) kcmil, Length: 4.9, Tin-Plated Aluminum, Plug Diameter (Inches): 1-1/2 in