Panduit BPC6-L Bi-Metallic Pin Connector | Graybar Store
Panduit - Bi-Metallic Pin Connector - BPC6-L
+ / - Hover over image to Zoom
Other Views

    Bi-Metallic Pin Connector

    Manufacturer: Panduit
    Manufacturer #: BPC6-L
    SKU: 88197178
    $21.65
    Checking Pricing
         
    Wire Size:6 (Aluminum Conductor) AWG, 8 (Copper Pigtail) AWG
    Length:2.45 in.
    Use With:Aluminum; Copper
    Plug Diameter (Inches):0.64
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BPC6-L
    • Length 2.45 in.
    • Materials Tin-Plated Aluminum
    • Plug Diameter (Inches) 0.64
    Product Overview:
    BPC Bi-Metallic Pin Connector, Wire Size: 6 (Aluminum Conductor) AWG; 8 (Copper Pigtail) AWG, Length: 2.45 in, Tin-Plated Aluminum, Plug Diameter (Inches): 0.64 in