Panduit BPC400-X Bi-Metallic Pin Connector | Graybar Store
Panduit - Bi-Metallic Pin Connector - BPC400-X
+ / - Hover over image to Zoom
Other Views

    Bi-Metallic Pin Connector

    Manufacturer: Panduit
    Manufacturer #: BPC400-X
    SKU: 88197176
    $72.60
    Checking Pricing
         
    Wire Size:250 (Copper Pigtail) kcmil, 400 (Aluminum Conductor) kcmil
    Length:4.35 in.
    Use With:Aluminum; Copper
    Plug Diameter (Inches):1.32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BPC400-X
    • Length 4.35 in.
    • Materials Tin-Plated Aluminum
    • Plug Diameter (Inches) 1.32
    Product Overview:
    BPC Bi-Metallic Pin Connector, Wire Size: 250 (Copper Pigtail) kcmil; 400 (Aluminum Conductor) kcmil, Length: 4.35 in, Tin-Plated Aluminum, Plug Diameter (Inches): 1.32 in