Panduit BPC350-X Bi-Metallic Pin Connector | Graybar Store
Panduit - Bi-Metallic Pin Connector - BPC350-X
+ / - Hover over image to Zoom
Other Views

    Bi-Metallic Pin Connector

    Manufacturer: Panduit
    Manufacturer #: BPC350-X
    SKU: 88197173
    $38.88
    Checking Pricing
         
    Wire Size:350 (Aluminum Conductor) kcmil, 4/0 (Copper Pigtail) AWG
    Length:4.1 in.
    Use With:Aluminum; Copper
    Plug Diameter (Inches):1.16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BPC350-X
    • Length 4.1 in.
    • Materials Tin-Plated Aluminum
    • Plug Diameter (Inches) 1.16
    Product Overview:
    BPC Bi-Metallic Pin Connector, Wire Size: 350 (Aluminum Conductor) kcmil; 4/0 (Copper Pigtail) AWG, Length: 4.1, Tin-Plated Aluminum, Plug Diameter (Inches): 1.16 in