Panduit BPC3/0-X Bi-Metallic Pin Connector | Graybar Store
Panduit - Bi-Metallic Pin Connector - BPC3/0-X
+ / - Hover over image to Zoom
Other Views

    Bi-Metallic Pin Connector

    Manufacturer: Panduit
    Manufacturer #: BPC3/0-X
    SKU: 88197171
    $35.54
    Checking Pricing
         
    Length:3.46 in.
    Use With:Aluminum; Copper
    Plug Diameter (Inches):0.91
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BPC3/0-X
    • Length 3.46 in.
    • Materials Tin-Plated Aluminum
    • Plug Diameter (Inches) 0.91
    Product Overview:
    BPC Bi-Metallic Pin Connector, Wire Size: 1/0 (Copper Pigtail) AWG; 3/0 (Aluminum Conductor) AWG, Length: 3.46 in, Tin-Plated Aluminum, Plug Diameter (Inches): 0.91 in