Marley Electric & Heating M601W Bi-Metal SPST Snap Action Thermostat | Graybar Store
Marley Electric & Heating - Bi-Metal SPST Snap Action Thermostat - M601W
+ / - Hover over image to Zoom
Other Views

    Bi-Metal SPST Snap Action Thermostat

    Manufacturer: Marley Electric & Heating
    Manufacturer #: M601W
    SKU: 99845303
    $30.51
    Checking Pricing
         
    Range:45 to 75 Deg. F
    Switch Type:SPST
    Load Rating:22A, 18A at 277V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # M601W
    • Load Rating 22A, 18A at 277V AC
    • Range 45 to 75 Deg. F
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Bi-metal snap action SPST line voltage thermostat with range of 45° to 75°F.
    • Large knob design allows for easy adjustment, since the bi-metal snap action thermostats are sensitive
    • They have a differential ±4°F