Irwin Industrial Tools 3084712X Bi-Metal Self-Feed Wood Drill Bit Shank Extension | Graybar Store
Irwin Industrial Tools - Bi-Metal Self-Feed Wood Drill Bit Shank Extension - 3084712X
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Self-Feed Wood Drill Bit Shank Extension

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 3084712X
    SKU: 88013324
    $17.10
    Checking Pricing
         
    Hole Diameter (Inches):None
    Shank Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 3084712X
    • Hole Diameter (Inches) None
    • Shank Size (Inches) 1/2
    • For Use With Wood
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 x 1/2-inch bi-metal self-feed wood drill bit shank extension
    • Fits Chucks 1/2-Inch and Larger
    • Provides Additional Reach for Hole Saws
    • Quick Change Hex Shank for Secure Grip