Greenlee 825-1-3/4 Hole Saw, Bi-Metal, 1-3/4 in. | Graybar Store
Greenlee - Hole Saw, Bi-Metal, 1-3/4 in. - 825-1-3/4
+ / - Hover over image to Zoom
Other Views

    Hole Saw, Bi-Metal, 1-3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 825-1-3/4
    SKU: 88121723
    $14.88
    Checking Pricing
         
    Hole Diameter (Inches):1-3/4
    Cutting Depth (Inches):1-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 825-1-3/4
    • Country of Origin US - USA
    • Cutting Depth (Inches) 1-5/8
    • Finish Steam Oxide
    • Hole Diameter (Inches) 1-3/4
    Product Overview:
    Variable pitch hole saw has a 1-3/4 inch diameter.
    • Cut through steel, tin, aluminum, fiberglass, wood and plastic
    • Deep 1-5/8-Inch cutting depth allows for cutting through 2-Inch by 4-Inch wood studs
    • Extra-tough bi-metal blade
    • Steam oxide finish with no paint to gum up and slow cutting
    • Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting