DeWalt D180033 Bi-Metal Hole Saw | Graybar Store
DeWalt - Bi-Metal Hole Saw - D180033
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Hole Saw

    Manufacturer: DeWalt
    Manufacturer #: D180033
    SKU: 25465166
    $13.16
    Checking Pricing
         
    Hole Diameter (Inches):2-1/16
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # D180033
    • Hole Diameter (Inches) 2-1/16
    • Materials M3 Steel
    • For Use With Aluminum, Brass, Bronze, Copper, Plastic, Stainless Steel, Wood and Other Composites
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hole Saw, Type Double Tooth Design, Material Bi-Metal, Diameter 2-1/16 in.