Klein Tools 31548 Bi-Metal Hole Saw | Graybar Store
Klein Tools - Bi-Metal Hole Saw - 31548
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Hole Saw

    Manufacturer: Klein Tools
    Manufacturer #: 31548
    SKU: 25167941
    $15.19
    Checking Pricing
         
    Hole Diameter (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31548
    • Hole Diameter (Inches) 3
    • Materials Bi-Metal Cobalt
    • For Use With Steel, Wood, Plastic, Stainless Steel, Cast Iron
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-inch bi-metal hole saw
    • Rugged bi-metal cobalt construction for heavy-duty cutting
    • Deep cup cuts through studs in one pass
    • Variable pitch teeth for faster, smoother cutting and less vibration
    • Longer lasting design for more cuts per saw
    • Multiple knock-out slots and holes for easy core removal