DeWalt D180012 Bi-Metal Hole Saw | Graybar Store
DeWalt - Bi-Metal Hole Saw - D180012
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Hole Saw

    Manufacturer: DeWalt
    Manufacturer #: D180012
    SKU: 25011967
    $7.54
    Checking Pricing
         
    Hole Diameter (Inches):3/4
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # D180012
    • Hole Diameter (Inches) 3/4
    • Materials M3 Steel
    • For Use With Aluminum, Brass, Bronze, Copper, Plastic, Stainless Steel, Wood and Other Composites
    • Packaging Standard
    • Country of Origin US - USA
    Product Overview:
    3/4-inch heavy duty hole saw
    • Double tooth design strengthens each tooth for longer life and improved durability
    • Sharper tooth geometry cuts material faster for faster drilling
    • Thick, hardened backing plates prevent thread stripping
    • Deep cut style holes saws will cut 2x material in 1 pass.
    • Increased high speed steel height (highest in the industry) improves hole saw durability
    • Deep cut style holes saws will cut 2x material in 1 pass