DeWalt D180014 Bi-Metal Hole Saw | Graybar Store
DeWalt - Bi-Metal Hole Saw - D180014
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Hole Saw

    Manufacturer: DeWalt
    Manufacturer #: D180014
    SKU: 22067319
    $7.54
    Checking Pricing
         
    Hole Diameter (Inches):7/8
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # D180014
    • Hole Diameter (Inches) 7/8
    • Materials M3 Steel
    • For Use With Aluminum, Brass, Bronze, Copper, Plastic, Stainless Steel, Wood and Other Composites
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7/8-inch heavy duty hole saw
    • Double tooth design strengthens each tooth for longer life and improved durability
    • Sharper tooth geometry cuts material faster for faster drilling
    • Thick, hardened backing plates prevent thread stripping
    • Deep cut style holes saws will cut 2x material in 1 pass.
    • Increased high speed steel height (highest in the industry) improves hole saw durability
    • Deep cut style holes saws will cut 2x material in 1 pass