Klein Tools 1232BI-P Bi-Metal Hacksaw Blades | Graybar Store
Klein Tools - Bi-Metal Hacksaw Blades - 1232BI-P
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Hacksaw Blades

    Manufacturer: Klein Tools
    Manufacturer #: 1232BI-P
    SKU: 92048352
    $28.79
    Checking Pricing
         
    Overall Length (Inches):12
    Teeth Per Inch:32 TPI
    Packaging:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1232BI-P
    • Materials Bi-Metal
    • Overall Length (Inches) 12
    • Teeth Per Inch 32 TPI
    • For Use With High Tension Hacksaw
    • Packaging 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bi-Metal Hacksaw Blades is 12 inches long with 32TPI.