Valcom V-1050C Bi-Directional Horn Speaker, Beige | Graybar Store
Valcom - Bi-Directional Horn Speaker, Beige - V-1050C
+ / - Hover over image to Zoom
Other Views

    Bi-Directional Horn Speaker, Beige

    Manufacturer: Valcom
    Manufacturer #: V-1050C
    SKU: 92042682
    $303.13
    Checking Pricing
         
    Dimensions:9.6 in.H x 8.2 in.W x 9.3 in.D (24.384 cm x 20.828 cm x 23.622 cm)
    Color / Finish:Beige
    Watts:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1050C
    • Dimensions 9.6 in.H x 8.2 in.W x 9.3 in.D (24.384 cm x 20.828 cm x 23.622 cm)
    • Color / Finish Beige
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way, 5 W, Bi-Directional, Self- Amplified, Beige Horn provides audio output in two directions and is ideal for long, narrow aisleways. Each set of Bi-directional horns share one five watt amplifier.
    • Weather-Resistant For Indoor/Outdoor Use
    • Use In Long Narrow Aisles
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Built-in Amplifier And Volume Control
    • Eliminates Mounting Two Horns