Transector Systems TSX-NFF Bi-Directional High Pass Filter | Graybar Store
Transector Systems - Bi-Directional High Pass Filter - TSX-NFF
+ / - Hover over image to Zoom
Other Views

    Bi-Directional High Pass Filter

    Manufacturer: Transector Systems
    Manufacturer #: TSX-NFF
    SKU: 25683773
    $108.57
    Checking Pricing
         
    Protection Type:Bi-Directional; Coaxial RF
    Additional Features:Bi-Directional Operation; Maximum 40 kA Surge Current Rating; RoHS Compliant; Weatherproof
    Dimensions:3.61 H in
    Brand or Series:PolyPhaser®
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # TSX-NFF
    • Dimensions 3.61 H in
    • Additional Features Bi-Directional Operation; Maximum 40 kA Surge Current Rating; RoHS Compliant; Weatherproof
    • Brand or Series PolyPhaser®
    • Protection Type Bi-Directional; Coaxial RF
    • SAP Material Type ZSTD
    Product Overview:
    PolyPhaser® Bi-Directional High Pass Filter, Dimensions: 3.61 H in, Protection Type: Bi-Directional; Coaxial RF