Bussmann (Eaton) BH-3145 BH Series 700A 150V 1 Pole Modular Fuse Base/Block | Graybar Store
Bussmann (Eaton) - BH Series 700A 150V 1 Pole Modular Fuse Base/Block - BH-3145
+ / - Hover over image to Zoom
Other Views

    BH Series 700A 150V 1 Pole Modular Fuse Base/Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BH-3145
    SKU: 22082605
    $219.88
    Checking Pricing
         
    Amps:700A
    Voltage Rating:150V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BH-3145
    • Amps 700A
    • Fuse Type Square Body Fuses
    • Pole 1-Pole
    Product Overview:
    BH Series 700A 150V 1 pole modular fuse base/block.