Bussmann (Eaton) BH-1133 BH Series 400A 500V 1 Pole Modular Fuse Base/Block | Graybar Store
Bussmann (Eaton) - BH Series 400A 500V 1 Pole Modular Fuse Base/Block - BH-1133
+ / - Hover over image to Zoom
Other Views

    BH Series 400A 500V 1 Pole Modular Fuse Base/Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BH-1133
    SKU: 96006047
    $131.39
    Checking Pricing
         
    Amps:400A
    Voltage Rating:500V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BH-1133
    • Amps 400A
    • Fuse Type Square Body Fuses
    • Pole 1-Pole
    Product Overview:
    BH Series 400A 500V 1 pole modular fuse base/block.