Square D (Schneider Electric) XUC8ARCTL2 BGS Photoelectric Sensors | Graybar Store
Square D (Schneider Electric) - BGS Photoelectric Sensors - XUC8ARCTL2
+ / - Hover over image to Zoom
Other Views

    BGS Photoelectric Sensors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUC8ARCTL2
    SKU: 99421837
    $145.69
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-25 to 85 °C
    Connections:Cable
    Dimensions:44 D x 112 H x 45 W mm
    Contact Operation:1 NC; 1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUC8ARCTL2
    • Connections Cable
    • Dimensions 44 D x 112 H x 45 W mm
    • Contact Operation 1 NC; 1 NO
    • Temp. Rating -25 to 85 °C
    • Material Plastic
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    BGS Photoelectric Sensors, Connections: Cable, Plastic, Temp. Rating: -25 to 85 â°C, Voltage Rating: 240 V AC