Bussmann (Eaton) BG3011SQ BG Series Class G 15A 600V 1 Pole Fuse Block With Screw Connection/Quick Connect | Graybar Store
Bussmann (Eaton) - BG Series Class G 15A 600V 1 Pole Fuse Block With Screw Connection/Quick Connect - BG3011SQ
+ / - Hover over image to Zoom
Other Views

    BG Series Class G 15A 600V 1 Pole Fuse Block With Screw Connection/Quick Connect

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BG3011SQ
    SKU: 88049477
    $10.56
    Checking Pricing
         
    Amps:15A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BG3011SQ
    • Amps 15A
    • Fuse Type Class G Fuses
    Product Overview:
    BG Series Class G 15A 600V 1 pole fuse block with screw connection/quick connect.
    Bussmann BG Series Class G fuse block for use with Class G fuses (SC).