Bussmann (Eaton) BG3012B BG Series Class G 600V 2 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - BG Series Class G 600V 2 Pole Fuse Block With Box Lug - BG3012B
+ / - Hover over image to Zoom
Other Views

    BG Series Class G 600V 2 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BG3012B
    SKU: 88049465
    $76.66
    Checking Pricing
         
    Amps:15A
    Voltage Rating:600V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BG3012B
    • Amps 15A
    • Fuse Type Class G Fuses
    • Pole 2-Pole
    Product Overview:
    BG Series Class G 15A 600V 2 Pole fuse block with box lug.
    Bussmann BG Series Class G fuse block for use with Class G fuses (SC).