Bussmann (Eaton) BG3031S BG Series Class G 30A 480V 1 Pole Fuse Block With Screw Connection/Quick Connect | Graybar Store
Bussmann (Eaton) - BG Series Class G 30A 480V 1 Pole Fuse Block With Screw Connection/Quick Connect - BG3031S
+ / - Hover over image to Zoom
Other Views

    BG Series Class G 30A 480V 1 Pole Fuse Block With Screw Connection/Quick Connect

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BG3031S
    SKU: 88049479
    $12.17
    Checking Pricing
         
    Amps:30A
    Voltage Rating:480V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BG3031S
    • Amps 30A
    • Fuse Type Class G Fuses
    • Pole 1-Pole
    Product Overview:
    BG Series Class G 30A 480V 1 pole fuse block with screw connection/quick connect.
    Bussmann BG Series Class G fuse block for use with Class G fuses (SC).