3M BB2X24-8882/HIGHGEL Better Buried Copper Splice Closure 2 x 24 | Graybar Store
3M - Better Buried Copper Splice Closure 2 x 24 - BB2X24-8882/HIGHGEL
+ / - Hover over image to Zoom
Other Views

    Better Buried Copper Splice Closure 2 x 24

    Manufacturer: 3M
    Manufacturer #: BB2X24-8882/HIGHGEL
    SKU: 22076526
    $149.17
    Checking Pricing
         
    Environment:Direct Buried
    Max. Splice Bundle Dia.:2 in.
    Max. Splice Opening:17 inches
    Max. Pair Count:50 (Discrete), 100 (Modular)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BB2X24-8882/HIGHGEL
    • Environment Direct Buried
    • Max. Pair Count 50 (Discrete), 100 (Modular)
    • Max. Splice Bundle Dia. 2 in.
    Product Overview:
    Better Buried copper splice closure complete kit, 2 x 24 inches, 50-pair (using discrete connectors) or 100-pair (using modular connectors), (1) port in (2) ports out, 28 inches long.
    • Kit includes all necessary components and encapsulant for inline branch and butt configurations
    • For buried applications
    • Uses a discrete or modular type connector
    • Gravity pour method