TII Technologies 24050110M110PC BET Splice Chamber Cover, 50 Pair | Graybar Store
TII Technologies - BET Splice Chamber Cover, 50 Pair - 24050110M110PC
+ / - Hover over image to Zoom
Other Views

    BET Splice Chamber Cover, 50 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 24050110M110PC
    SKU: 25019445
    $560.54
    Checking Pricing
         
    No. of Pairs:5
    Input/Output:110/110
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 24050110M110PC
    • Enclosure Color Green
    • Input/Output 110/110
    • No. of Pairs 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    50 Pair Tri-Fold Splice Chamber 110 in out with 230V Gas Tube Protector