TII Technologies 2405066M66PC BET Splice Chamber Cover, 25 Pair | Graybar Store
TII Technologies - BET Splice Chamber Cover, 25 Pair - 2405066M66PC
+ / - Hover over image to Zoom
Other Views

    BET Splice Chamber Cover, 25 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 2405066M66PC
    SKU: 25019446
    $543.43
    Checking Pricing
         
    No. of Pairs:25
    Input/Output:66/66
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 2405066M66PC
    • Enclosure Color Green
    • Input/Output 66/66
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    25 Pair BET Splice Chamber Cover 66 in out with 230V Gas Tube Protectors