Petzl A10BWA Vertex® BEST Helmet | Graybar Store
Petzl - Vertex® BEST Helmet - A10BWA
+ / - Hover over image to Zoom
Other Views

    Vertex® BEST Helmet

    Manufacturer: Petzl
    Manufacturer #: A10BWA
    SKU: 25668130
    $111.76
    Checking Pricing
         
    Size:53 to 63 cm
    Brand or Series:VERTEX
    Product Includes:Chin-Strap; Headlamp with Elastic Headband; Two Sizes of Headband Foam
    Style:Non-Vented With Slots; Shell
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Petzl
    • Manufacturer # A10BWA
    • Size 53 to 63 cm
    • Style Non-Vented With Slots; Shell
    • Brand or Series VERTEX
    • Product Includes Chin-Strap; Headlamp with Elastic Headband; Two Sizes of Headband Foam
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    VERTEX® Best Helmet, Style: Non-Vented With Slots; Shell, Size: 53 to 63 cm