Vertiv BEPC25MM BEP Series Building Entrance Protector | Graybar Store
Vertiv - BEP Series Building Entrance Protector - BEPC25MM
+ / - Hover over image to Zoom
Other Views

    BEP Series Building Entrance Protector

    Manufacturer: Vertiv
    Manufacturer #: BEPC25MM
    SKU: 88230543
    $479.11
    Checking Pricing
         
    Module:5-Pin Protector Module
    Color:Grey
    Dimensions:15 H x 15.41 L x 4.7 D in
    Brand or Series:BEP
    Length:15.41 in.
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # BEPC25MM
    • Color Grey
    • Dimensions 15 H x 15.41 L x 4.7 D in
    • Brand or Series BEP
    • Enclosure Color Gray
    • Length 15.41 in.
    • Module 5-Pin Protector Module
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3M™ BEP Building Entrance Protector, Color: Gray, Enclosure Color: Gray, No. of Pairs: 25, Module: 5-Pin Protector Module, Dimensions: 15 H x 15.41 L x 4.7 D in