Klein Tools 23011 Bent Trimmer, 11.25 in. L | Graybar Store
Klein Tools - Bent Trimmer, 11.25 in. L - 23011
+ / - Hover over image to Zoom
Other Views

    Bent Trimmer, 11.25 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 23011
    SKU: 25154522
    $70.48
    Checking Pricing
         
    Overall Length (Inches):11.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 23011
    • Overall Length (Inches) 11.25
    Product Overview:
    Bent Trimmer, Overall Length (Inches): 11.25 in