Klein Tools 23010 Bent Trimmer, 10.5 in. L | Graybar Store
Klein Tools - Bent Trimmer, 10.5 in. L - 23010
+ / - Hover over image to Zoom
Other Views

    Bent Trimmer, 10.5 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 23010
    SKU: 25154521
    $62.18
    Checking Pricing
         
    Overall Length (Inches):10.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 23010
    • Overall Length (Inches) 10.5
    Product Overview:
    Bent Trimmer, Overall Length (Inches): 10.5 in