Panduit - PanZone™ Bend Radius Post, Cable Management, Black - PZBR4
+ / - Hover over image to Zoom
Other Views

PanZone™ Bend Radius Post, Cable Management, Black

Manufacturer: Panduit
Manufacturer #: PZBR4
SKU: 25116744
$14.00
Checking Pricing
     
Height (Inches):2.75 in
Length:4 in
Material:ABS
Width (Inches):4.1 in
Color:Black
Depth (Inches):0.6 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PZBR4
  • Color Black
  • Depth (Inches) 0.6 in
  • Height (Inches) 2.75 in
  • Length 4 in
  • Width (Inches) 4.1 in
  • Material ABS
Product Overview:
PanZone™ Bend Radius Post, Black, ABS, Vertical