Panduit - Finger Set, Bend Radius Control, Black - CMBRC5
+ / - Hover over image to Zoom
Other Views

Finger Set, Bend Radius Control, Black

Manufacturer: Panduit
Manufacturer #: CMBRC5
SKU: 22108461
$23.71
Checking Pricing
     
Height (Inches):3.3 in.
Color:Black
Depth (Inches):3.3
Length:8.7 in.
Width (Inches):1 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # CMBRC5
  • Color Black
  • Depth (Inches) 3.3
  • Height (Inches) 3.3 in.
  • Length 8.7 in.
  • Width (Inches) 1 in.
Product Overview:
CMBRC Bend Radius Control Finger, Black, Width (Inches): 1 in, Height (Inches): 3.3 in