Legrand Ortronics - Bend Limiting Strain Relief Bar - OR-60400199
+ / - Hover over image to Zoom
Other Views

Bend Limiting Strain Relief Bar

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400199
SKU: 97170973
Checking Pricing
     
Height (Inches):1 in
Rack Units:1
Width (Inches):19 in
Depth (Inches):2.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400199
  • Rack Units 1
  • Depth (Inches) 2.5 in
  • Height (Inches) 1 in
  • Width (Inches) 19 in
Product Overview:
Ortronics® Bend Limiting Strain Relief Bar, Crimping, Rack Units: 1 RU
Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts