Ortronics (Legrand) OR-60400054 Cable Management Panel, Bend Limiting, 4 RU, 7 in. D Rings | Graybar Store
Ortronics (Legrand) - Cable Management Panel, Bend Limiting, 4 RU, 7 in. D Rings - OR-60400054
+ / - Hover over image to Zoom
Other Views

    Cable Management Panel, Bend Limiting, 4 RU, 7 in. D Rings

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60400054
    SKU: 99505757
    $154.15
    Checking Pricing
         
    Height (Inches):8.34 in.
    Color:Black
    Depth (Inches):7 in.
    Rack Units:4
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60400054
    • Color Black
    • Application Crimping
    • Type Bend Limiting
    • Rack Units 4
    • Depth (Inches) 7 in.
    • Height (Inches) 8.34 in.
    • Materials Steel
    • Width (Inches) 19 in.
    • Includes #12-24 Mounting Hardware and Rings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bend limiting cable management panel has 7 inch distribution rings.