Legrand Ortronics - Cable Management Panel, Bend Limiting, 2 RU, 6 in. D Rings - OR-60400114
+ / - Hover over image to Zoom
Other Views

Cable Management Panel, Bend Limiting, 2 RU, 6 in. D Rings

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400114
SKU: 97169536
$145.73
Checking Pricing
     
Height (Inches):4.84 in.
Color:Black
Depth (Inches):6
Rack Units:2
Width (Inches):19 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400114
  • Color Black
  • Rack Units 2
  • Depth (Inches) 6
  • Height (Inches) 4.84 in.
  • Width (Inches) 19 in.
  • Material Steel
Product Overview:
Ortronics® Bend Limiting Cable Management Panel, Black, Steel, Cable Crimping, Rack Units: 2