Legrand Ortronics - Cable Management Panel, Bend Limiting, 4 RU, 4.5 in. D Rings - OR-60400098
+ / - Hover over image to Zoom
Other Views

Cable Management Panel, Bend Limiting, 4 RU, 4.5 in. D Rings

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400098
SKU: 97169534
$148.70
Checking Pricing
     
Height (Inches):8.34 in.
Color:Black
Depth (Inches):4.5
Rack Units:4
Width (Inches):19 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400098
  • Color Black
  • Rack Units 4
  • Depth (Inches) 4.5
  • Height (Inches) 8.34 in.
  • Width (Inches) 19 in.
  • Material Steel
Product Overview:
Ortronics® Bend Limiting Cable Management Panel, Black, Steel, Crimping, Rack Units: 4