Legrand Ortronics - Cable Management Panel, Bend Limiting, 1 RU, 3.5 in. D Rings - OR-60400189
+ / - Hover over image to Zoom
Other Views

Cable Management Panel, Bend Limiting, 1 RU, 3.5 in. D Rings

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400189
SKU: 97169481
$123.21
Checking Pricing
     
Height (Inches):1.75
Color:Black
Depth (Inches):3.5
Rack Units:1
Width (Inches):19
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400189
  • Color Black
  • Rack Units 1
  • Depth (Inches) 3.5
  • Height (Inches) 1.75
  • Width (Inches) 19
  • Material Steel
Product Overview:
Ortronics® Bend Limiting Cable Management Panel, Black, Steel, Crimping, Rack Units: 1