Brady 113131 Benchtop Printer Tape | Graybar Store
Brady - Benchtop Printer Tape - 113131
+ / - Hover over image to Zoom
Other Views

    Benchtop Printer Tape

    Manufacturer: Brady
    Manufacturer #: 113131
    SKU: 25366029
    $339.85
    Checking Pricing
         
    Color:Black
    Width (mm):101.6
    Length:100 ft.
    Use With:Globalmark Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 113131
    • Color Black
    • Application Indoor/Outdoor; Irregular and Curved Surfaces; Rough and Highly Textured Surfaces
    • Length 100 ft.
    • Materials Vinyl
    • Width (mm) 101.6
    • For Use With Globalmark
    • Use With Globalmark Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GlobalMark® Benchtop Printer Tape, Length: 100 ft, Indoor/Outdoor; Irregular and Curved Surfaces; Rough and Highly Textured Surfaces, Width (mm): 101.6 mm, Black, Vinyl