Brady 113110 Benchtop Printer Tape | Graybar Store
Brady - Benchtop Printer Tape - 113110
+ / - Hover over image to Zoom
Other Views

    Benchtop Printer Tape

    Manufacturer: Brady
    Manufacturer #: 113110
    SKU: 25276938
    $302.15
    Checking Pricing
         
    Color:White
    Width (mm):76.2
    Length:100 ft.
    Use With:Globalmark Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 113110
    • Color White
    • Application Indoor/Outdoor; Irregular and Curved Surfaces; Rough and Highly Textured Surfaces
    • Length 100 ft.
    • Materials Vinyl
    • Width (mm) 76.2
    • For Use With Globalmark
    • Use With Globalmark Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GlobalMark® Benchtop Printer Tape, Length: 100 ft, Indoor/Outdoor; Irregular and Curved Surfaces; Rough and Highly Textured Surfaces, Width (mm): 76.2 mm, White, Vinyl