Charles Industries P173015AGGTHTHG Below Grade Enclosure Assembly, High-Density Polyethylene, 17 x 30 x 15 in. | Graybar Store
Charles Industries - Below Grade Enclosure Assembly, High-Density Polyethylene, 17 x 30 x 15 in. - P173015AGGTHTHG
+ / - Hover over image to Zoom
Other Views

    Below Grade Enclosure Assembly, High-Density Polyethylene, 17 x 30 x 15 in.

    Manufacturer: Charles Industries
    Manufacturer #: P173015AGGTHTHG
    SKU: 25794857
    $156.79
    Checking Pricing
         
    Depth (Inches):15 in.
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Logo:Blank
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # P173015AGGTHTHG
    • Logo Blank
    • Type Below Grade
    • Additional Features Box and Cover
    • Depth (Inches) 15 in.
    • Materials High-Density Polyethylene
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Below grade enclosure is 17 x 30 x 15 inches. Base and cover are green. Base is tapered. Enclosure uses hex head bolts and includes telephone EMS detection.