Charles Industries P142015AGGMHTHG Below Grade Enclosure | Graybar Store
Charles Industries - Below Grade Enclosure - P142015AGGMHTHG
+ / - Hover over image to Zoom
Other Views

    Below Grade Enclosure

    Manufacturer: Charles Industries
    Manufacturer #: P142015AGGMHTHG
    SKU: 25794856
    $114.16
    Checking Pricing
         
    Depth (Inches):15 in.
    Nominal Opening Dimensions (Inches):14 x 20 in.
    Logo:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # P142015AGGMHTHG
    • Logo Blank
    • Depth (Inches) 15 in.
    • Nominal Opening Dimensions (Inches) 14 x 20 in.
    • Country of Origin US - USA
    Product Overview:
    Below Grade Enclosure, Depth (Inches): 15 in, Nominal Opening Dimensions (Inches): 14 W x 20 L in, Blank