Burndy 50X106BWSS Stainless Steel Belleville Washer, Bolt Size 1/2 in., 0.530 in. I.D., 1.06 in. O.D., 0.095 in. Thick | Graybar Store
Burndy - Stainless Steel Belleville Washer, Bolt Size 1/2 in., 0.530 in. I.D., 1.06 in. O.D., 0.095 in. Thick - 50X106BWSS
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Belleville Washer, Bolt Size 1/2 in., 0.530 in. I.D., 1.06 in. O.D., 0.095 in. Thick

    Manufacturer: Burndy
    Manufacturer #: 50X106BWSS
    SKU: 92056926
    $4.09
    Checking Pricing
         
    Size:0.53 ID x 1.06 OD x 0.10 Thick in; 1/2 (Bolt) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 50X106BWSS
    • Size 0.53 ID x 1.06 OD x 0.10 Thick in; 1/2 (Bolt) in
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Belleville Washer, Size: 0.53 ID x 1.06 OD x 0.10 Thick in; 1/2 (Bolt) in, Stainless Steel