Klein Tools 3146B Bell System Type Wrench | Graybar Store
Klein Tools - Bell System Type Wrench - 3146B
+ / - Hover over image to Zoom
Other Views

    Bell System Type Wrench

    Manufacturer: Klein Tools
    Manufacturer #: 3146B
    SKU: 88152734
    $78.91
    Checking Pricing
         
    Tool Application:DataComm Applications
    Overall Length (Inches):13
    Jaw Capacity (Inches):7/8 to 1-3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 3146B
    • Handle Material Forged Steel
    • Jaw Capacity (Inches) 7/8 to 1-3/16
    • Materials Forged Steel
    • Overall Length (Inches) 13
    • Tool Application DataComm Applications
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bell System Type Wrench large end has 1-1/16 and 1-3/16 inch openings. Small end has 11/16 and 7/8 inch openings.
    Bell System Type Wrench, Similar to standard lineman's wrench, but with end openings sized to NEMA hardware specifications.