L. H. Dottie BLH3812 Bell Hanger Drill Bit | Graybar Store
L. H. Dottie - Bell Hanger Drill Bit - BLH3812
+ / - Hover over image to Zoom
Other Views

    Bell Hanger Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: BLH3812
    SKU: 93159974
    $32.16
    Checking Pricing
         
    Length (Inches):12.0
    Tip Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BLH3812
    • Type Bell Hanger Bit
    • Tip Size 3/8 in.
    • Length (Inches) 12.0
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company BLH3812 PC 6280 Bell Hanger Drill, 12 IN Overall Length, 3/8 IN Shank, For Telephone Installations, Security And Cable Applications