Raco 5606-0 Bell 75-150W PAR 38 Indoor/Outdoor Lampholder, Gray Die Cast Zinc | Graybar Store
Raco - Bell 75-150W PAR 38 Indoor/Outdoor Lampholder, Gray Die Cast Zinc - 5606-0
+ / - Hover over image to Zoom
Other Views

    Bell 75-150W PAR 38 Indoor/Outdoor Lampholder, Gray Die Cast Zinc

    Manufacturer: Raco
    Manufacturer #: 5606-0
    SKU: 88218697
    $6.45
    Checking Pricing
         
    Lampholder Type:PAR 38
    Rating:75 to 150W
    Body Type/Material:Die Cast Zinc
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5606-0
    • Body Type/Material Die Cast Zinc
    • Lamp Base Medium
    • Lampholder Type PAR 38
    • Rating 75 to 150W
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Gray die cast zinc lampholder for 75W to 150W PAR 38 lamps.
    • For Indoor or Outdoor Lighting Use
    • May be Used With Bell® Cluster Covers and Boxes
    • Rugged Metallic Construction
    • State-of-the-Art Powder Coat Finish Provides Maximum Weatherability and Scratch-Resistance
    • Locking Swivel Knuckle Assures Positive Lamp Positioning and Provides Pin-Point Directional Aiming
    • Extra Long Wire Leads for Easy Hook-Up
    • Each Lampholder Supplied With a Porcelain Socket, Inside Gasket, 1/2 in. Locknut and Multi-Lingual Instructions