Cooper Wheelock MTH-24 Beige, Multitone Loud Horn | Graybar Store
Cooper Wheelock - Beige, Multitone Loud Horn - MTH-24
+ / - Hover over image to Zoom
Other Views

    Beige, Multitone Loud Horn

    Manufacturer: Cooper Wheelock
    Manufacturer #: MTH-24
    SKU: 88298521
    $282.34
    Checking Pricing
         
    Voltage Rating:24 VDC
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # MTH-24
    • Color Beige
    • Voltage Rating 24 VDC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    24 VDC, beige Built in 10-watt amplifier, electronic dual tone generator (steady or warble), timer for the warble circuit, and volume control
    • Weather resistant
    • 117 dBA at 1 meter output
    • Built in 10 watt amplifier
    • Telephone Extension Alert