3M CTB1X1BGA-C Beige ABS 1 x 1 in. Foam Backed Adhesive Cable Tie Mount | Graybar Store
3M - Beige ABS 1 x 1 in. Foam Backed Adhesive Cable Tie Mount - CTB1X1BGA-C
+ / - Hover over image to Zoom
Other Views

    Beige ABS 1 x 1 in. Foam Backed Adhesive Cable Tie Mount

    Manufacturer: 3M
    Manufacturer #: CTB1X1BGA-C
    SKU: 88175800
    $106.07
    Checking Pricing
         
    Length:1.00 in.
    Width (Inches):1.20 in.
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CTB1X1BGA-C
    • Color Beige
    • Country of Origin US - USA
    • Length 1.00 in.
    Product Overview:
    Beige ABS 1.00 x 1.20 x 0.15 in. cable tie mounting base with foam backed adhesive. For miniature, intermediate and standard cable ties.
    3M™ cable tie bases make mounting wire and cable a quick, easy and secure process. Two-way and four-way configurations, as well as adhesive-backed and screw mount options, offer flexible mounting alternatives to meet a variety of applications.